This item is Discontinued.

Leisuremod Lexington Tufted Velvet Accent Armchair with Gold Frame, Emerald Green LA18G

Lexington Tufted Velvet Accent Armchair with Gold Frame, Emerald Green (Discontinued)

  • Mfr # LA18G
  • Zoro # G911371388
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA18G
Zoro #
G911371388
UPC #
765531574917
Country of Origin
China

Dimensions

Overall Depth
26 in
Overall Length
29 in
Size
29 in H x 26 in W x 26 in D
Width
26 in

Details

Color
Emerald Green
Material
Velvet
Capacity
1

Description

Experience the ultimate comfort with the Lexington chair. Featuring a sleek modern design with a touch of minimalism, the tufted linen details provide an inviting look while providing ultimate comfort., the Lexington is comprised of a wooden frame padded with foam and upholstered in a stunning velvet fabric. Channel tufting highlights the striking tones in the velvet, while the gold-tone metal frame embodies pure glamour. Fully assembled, the angled backrest and solid armrests provide ample comfort. Dress up any living room or office with the opulence and utility of the Lexington chair


  • •Frame is constructed from sturdy wood
  • •Tufted seat
  • •Seat and back cushion included
  • •Soft velvet fabric, comfortable and breathable
  • •Mirrored gold finish, strong and durable metal Sled base
  • •Base has plastic pads to protect from floor scratching
  • •Easy assembly required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.