Lincoln Modern Leather 3-Seater Sofa with Stainless Steel Base
- Mfr # LAB83GR-L
- Zoro # G524200365
product price:Â
$
1,589.99
/ea
Key Features
Height (In.)
34.25 in
Width (In.)
83.5 in
Seat Depth
20.5 in
Series
Lincoln
Seat Height
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LAB83GR-L
- Zoro #
- G524200365
- UPC #
- 644380734713
- Country of Origin
- China
- Series
- Lincoln
- Color
- Gray
- Material
- Leather/ Stainless steel/ Plywood
- Item
- Sofa
Dimensions
- Height (In.)
- 34.25 in
- Width (In.)
- 83.5 in
- Seat Depth
- 20.5 in
- Seat Height
- 19 in
- Depth (In.)
- 34 in
Description
Introducing the Lincoln Series 3-seater sofa by LeisureMod, a perfect blend of modern design and comfort. This sofa has a sleek look with straight edges and unique geometric legs. You can choose between luxurious leather or durable leather upholstery to match your decor. The couch features soft seats and back cushions for ultimate comfort and built-in armrests for added support. Its strong stainless-steel base ensures durability and keeps the sofa looking elegant over time. Protective floor pads prevent scratches and damage to your floors. Ideal for living rooms, offices, lounges, and waiting areas, this sofa provides comfortable seating for family gatherings, movie nights, or casual lounging. It also offers a welcoming spot for clients and visitors in professional settings. Maintenance is easy with a simple wipe-down to keep it fresh and clean. Arriving fully assembled, the Lincoln Series sofa is ready to enhance your space immediately with its stylish design and hassle-free setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.