72" Gray Faux Leather Sofa
- Mfr # 396467
- Zoro # G022909630
product price:Â
$
1,624.99
/ea
Key Features
Seating Capacity
3
Type
Sofa
Sleeper Sofa
No
Recliner
No
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 396467
- Zoro #
- G022909630
- UPC #
- -
- Country of Origin
- China
- Seating Capacity
- 3
- Type
- Sofa
- Sleeper Sofa
- No
- Recliner
- No
- Item
- Sofas
- Style
- Modern
- Shape
- Rectangular
- Upholstered
- Yes
- Color
- Gray
- Upholstery Material
- Faux Leather
- Capacity
- 330 lb
- Assembly Required
- Partial Assembly Needed
- Material
- Manufactured Wood
- Sofa Design
- Standard
- Hand Crafted
- No
- Commercial Use
- Yes
- Finish
- Powder Coated
Dimensions
- Width
- 72 in
- Length
- 33.1 in
- Depth
- 35.4 in
Description
With a look and feel like leather, this 72-inch gray faux leather sofa is made from sturdy and resilient faux leather to stand up to the test of time. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Square arms offer a comfy place to rest. Black metal legs effortlessly elevate the room and add a touch of contemporary design. Built to last, this sofa will be a great centerpiece for your room. 33.10-inch h x 72.00-inch w x 35.40-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.