Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lincoln Upholstered Leather Loveseat with Gold Frame, Black

  • Mfr # LA55BL-L

  • Zoro # G011372094


product price: $1,027.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Length
34.25 in
Capacity
2
Depth
34 in
Size
34.25 in H x 55 in W x 34 in D
Width
55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA55BL-L
Zoro #
G011372094
UPC #
782860845990
Country of Origin
China

Dimensions

Length
34.25 in
Depth
34 in
Size
34.25 in H x 55 in W x 34 in D
Width
55 in

Details

Capacity
2
Color
Black
Material
PU/ Stainless steel/ Plywood

Description

The Lincoln Collection features a classic style that elicits thoughts of modern elegance and grace. Add glamorous definition to your interior space with a Lincoln Loveseat, designed with simple, modern lines and scaled for use anywhere in your home, the loveseat seating area is covered in an leather that is set off by the splendid gold metal legs. The chair is built with durability and supportive comfort in mind, from the sturdy hardwood solids in the frame to the stainless-steel legs to the high-density foam and fiber padding in the seat and back. The loveseat brings a regal ambiance to this piece, making this a glamorous addition to your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.