
Lincoln Upholstered Leather Loveseat with Gold Frame, Navy Blue
Mfr # LA55BU-L
Zoro # G911372699
product price: $1,027.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Capacity
2
Length
34.25 in
Size
34.25 in H x 55 in W x 34 in D
Width
55 in
Material
PU/ Stainless steel/ Plywood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LA55BU-L
Zoro #
G911372699
UPC #
782860846010
Country of Origin
China
Dimensions
Length
34.25 in
Size
34.25 in H x 55 in W x 34 in D
Width
55 in
Depth
34 in
Details
Capacity
2
Color
Navy Blue
Material
PU/ Stainless steel/ Plywood
Description
The Lincoln Collection features a classic style that elicits thoughts of modern elegance and grace. Add glamorous definition to your interior space with a Lincoln Loveseat, designed with simple, modern lines and scaled for use anywhere in your home, the loveseat seating area is covered in an leather that is set off by the splendid gold metal legs. The chair is built with durability and supportive comfort in mind, from the sturdy hardwood solids in the frame to the stainless-steel legs to the high-density foam and fiber padding in the seat and back. The loveseat brings a regal ambiance to this piece, making this a glamorous addition to your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.