Zoro Homepage

Lume Modern Dining Side Chair in Polyester with Black Steel Frame in Dark Taupe

  • Mfr # LC20DTP

  • Zoro # G116098653


product price: $262.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Depth (In.)
21.3 in
Height (In.)
28.9 in
Width (In.)
19.3 in
Material
Polyester/Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC20DTP
Zoro #
G116098653
UPC #
644380720433
Country of Origin
China

Dimensions

Depth (In.)
21.3 in
Height (In.)
28.9 in
Width (In.)
19.3 in

Details

Color
Dark Toupe
Material
Polyester/Steel

Description

Introducing the Lume Dining Side Chair by LeisureMod, a perfect addition to your dining space. It features a generously filled comfortable fabric seat, complemented by an attractively upholstered open back for added elegance. The robust steel legs provide reliable support while the plastic glides ensure preventing scratches on your floors. Crafted with superb polyester upholstery material, this chair not only offers a cozy seating experience but also enhances the visual appeal of your dining area. Whether gathered around the dining table for family dinners, hosting guests in a formal setting, or providing additional seating in various spaces, this chair offers a flawless balance of aesthetic appeal and functionality.


  • Sink into the embrace of our modern dining chair, parading its smooth fabric upholstery and generous foam filling for a cozy seating experience that can be used in any room or as a side chair. The dining room chair's open-back design and high-quality materials enhances airflow and breathability, keeping users cool and relaxed even during extended meals or gatherings.
  • Our dining chair is crafted with robust steel legs that not only provides exceptional strength and stability but also ensures longevity. It is designed to support weights of up to 300 lbs., making it ideal for various users and dining scenarios.
  • Indulge in the luxury of our contemporary accent chair that is upholstered in an attractive polyester fabric, a synthetic fiber known for its resistance to stains, fading, and wear. It also provides a soft cushion seat surface, which makes it an excellent choice for everyday use.
  • The metal frame of our accent dining chair is meticulously designed and coated with a powder finish. It not only enhances the chair's visual appeal but also acts as a protective barrier as it is resistant against scratches, rust, and corrosion, thus extending the lifespan of your kitchen chair.
  • Equipped on the legs are plastic glides used to protect your floors from scratches and damage, preserving its integrity and appearance. The protective leg caps also provide smooth and quiet movement which allows to easily slide your dining table chair in and out from the table without damaging your floors with the added benefit of no noise or friction.
  • Our kitchen dining chair is crafted with easy maintenance in mind. It's important to avoid using abrasive cleaners to prevent damage to the materials and finishes. Spot cleaning with a dry or damp cloth are recommended to keep the chair looking pristine.
  • Our comfortable dining chair comes fully assembled, eliminating the hassle of assembly. This allows you to start using the chair instantly upon delivery, saving you time and effort.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.