Madera High Back Leather Dining Chair, Aluminum Wood-Look Frame
- Mfr # MCWN-18PW
- Zoro # G524200310
product price:Â
$
456.99
/ea
Free Shipping & Returns
Key Features
Seat Depth
18.89 in
Height (In.)
40.55 in
Series
Madera
Depth (In.)
19.69 in
Material
Leather/Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCWN-18PW
- Zoro #
- G524200310
- UPC #
- 644380792867
- Country of Origin
- China
- Color
- Pearl White
- Item
- Dining Chairs
- Series
- Madera
- Material
- Leather/Aluminum
Dimensions
- Seat Depth
- 18.89 in
- Height (In.)
- 40.55 in
- Depth (In.)
- 19.69 in
- Width (In.)
- 19.29 in
- Seat Height
- 18.11 in
Description
The LeisureMod Madera Dining Chair combines architectural flair with effortless utility. Built on a sturdy aluminum frame with a realistic wood-transfer finish, it offers the timeless look of handcrafted timber without the weight or maintenance. The high-back design features a modern open-base gap to enhance airflow and comfort, while the high-density sponge and leather upholstery provide a plush, supportive seating experience. Best of all, it arrives at your door fully assembled, equipped with floor-protective feet to instantly elevate your dining space with zero hassle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.