Marilane Velvet Accent Chair with Metal Frame, Turquoise, 2PK

  • Mfr # MA29BU2

  • Zoro # G311373180


product price:  $129.99
/pk 2, $65.00/ea
Free Shipping & Returns

Key Features

Overall Depth
25 in
Overall Length
29 in
Material
Velvet
Color
Turquoise
Capacity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA29BU2
Zoro #
G311373180
UPC #
765531574986
Country of Origin
China

Dimensions

Overall Depth
25 in
Overall Length
29 in
Size
29 in H x 19.5 in W x 25 in D
Width
19.5 in

Details

Material
Velvet
Color
Turquoise
Capacity
1

Description

This comfortable and elegant accent chair with metal legs is designed with mid-century modern style. This chair features a super luxurious velvet fabric, high-density foam filling with a solid and manufactured wood frame provides comfort and support. This chair offers incredible stability but also presents your living room with a refined vibe that is worthy of the most glamorous. It is the perfect pick for the living room and bedroom.


  • •Frame is constructed from sturdy wood
  • •Seat and back cushion included
  • •Soft velvet fabric, comfortable and breathable
  • •Strong and durable metal legs
  • •Base has plastic pads to protect from floor scratching
  • •Easy assembly required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.