Markley Modern Leather Dining Chair With Metal Legs in Taupe, 4PK

  • Mfr # MC18TP4

  • Zoro # G416098629


original price: $512.99
19% off
new price: $410.99
/pk 4, $102.75/ea
Free Shipping & Returns

Key Features

Material
PU / Metal
Depth (In.)
22.24 in
Height (In.)
33 in
Width (In.)
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC18TP4
Zoro #
G416098629
UPC #
644380748086
Country of Origin
China

Dimensions

Depth (In.)
22.24 in
Height (In.)
33 in
Width (In.)
17 in

Details

Material
PU / Metal
Color
Taupe

Description

Experience comfort and style with the LeisureMod Markley Ergonomic Dining Chair, crafted to elevate any space with its sleek, functional design. The chair's ergonomically contoured seat and backrest form a seamless piece that aligns with the spine, ensuring support and comfort for dining, work, or social settings. Upholstered in durable distressed leather with a double-stitched seam for added strength, this chair combines character with resilience. Sturdy iron legs with a powder-coated finish offer stability and rust resistance, supporting up to 265 lbs. High-density foam padding adds consistent comfort, while protective floor caps safeguard surfaces and minimize noise. Assembly is simple with included tools and instructions, making the MC18 a stylish, practical addition to any room.


  • The backrest and seat form a single, continuous piece designed with a gentle contour that aligns with the spine's natural curve for ergonomic support. This integrated shape promotes posture and comfort, making it ideal for dining areas, workspaces, and gatherings.
  • This dining chair features durable distressed leather upholstery with a double-stitched seam across the lower backrest to strengthen the design. The distressed finish adds character, and the stitching reinforces durability, making this chair sturdy and stylish for daily use.
  • The chair features strong iron legs that provide stability and reliable support for up to 265 pounds. Despite its sturdy construction, it remains lightweight, making it easy to move and rearrange as needed, fitting seamlessly into different spaces.
  • The seat is padded with high-quality foam, providing consistent support and a comfortable seating experience. This foam material maintains its shape over time, adding structure to the seat for reliable use in dining or work areas.
  • The chair's iron legs feature a powder-coated finish that forms a protective layer, preventing scratches, fading, and rust. This specialized coating provides a smooth, uniform appearance that maintains its sleek look over time.
  • Plastic caps on each iron leg protect all types of flooring from scratches and wear. These caps also reduce noise during movement, making the chair practical for various surfaces and ensuring floor preservation.
  • This dining chair includes all required tools and detailed, clear instructions for simple assembly. Each part is labeled to streamline the setup process, ensuring a quick, organized assembly suited for immediate use in any room.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.