Marlin Patio Chaise Lounge Chair with Armrests in Black Aluminum Frame, Green, 2PK

  • Mfr # MLABL-77G2

  • Zoro # G411372434


product price:  $481.99
/pk 2, $241.00/ea
Free Shipping & Returns

Key Features

Overall Length
19.7 in
Material
Aluminum/Sling
Overall Width
29 in
Capacity
2
Depth
78.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MLABL-77G2
Zoro #
G411372434
UPC #
723098212406
Country of Origin
China

Dimensions

Overall Length
19.7 in
Overall Width
29 in
Depth
78.2 in
Size
19.7 in H x 29 in W x 78.2 in D

Details

Color
Green
Material
Aluminum/Sling
Capacity
2

Description

This stylish patio chaise lounge chair is a great addition to any outdoor space. It is constructed with lightweight aluminum, making it durable and easy to move. The patio chair features a sling back for breathability and comfort, as well as providing extra ventilation during hot summer days. The adjustable backrest allows you to recline to the perfect angle for relaxation. The armrests on this chaise lounge chair provide extra comfort and support while sitting, and the wheels on the back legs provide an easy way to move the chair. The ergonomic design of the patio chaise lounger ensures maximum comfort, while the sleek aluminum finish adds a modern touch and makes the perfect addition to your patio furniture set. This outdoor lounge chair is the perfect choice for lounging around the pool, relaxing on the patio, or just enjoying a peaceful afternoon in the sun. This chair will take your time at the pool, in your backyard, or in any outdoor space to a whole new level. The patio chaise lounge chair is the perfect option for any outdoor space and provides luxurious comfort and style to your modern Home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.