Mendoza Dark Brown Wicker Hanging 2 person Egg Swing Chair with Brown Cushions

  • Mfr # MSCDBR-53BR

  • Zoro # G509789939


product price: $1,128.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Wicker/Iron/Polyester
Capacity
2
Overall Width
53 in
Overall Length
77 in
Depth
47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSCDBR-53BR
Zoro #
G509789939
UPC #
782860848137
Country of Origin
China

Dimensions

Overall Width
53 in
Overall Length
77 in
Depth
47 in
Size
77 in H x 53 in W x 47 in D

Details

Material
Wicker/Iron/Polyester
Capacity
2
Color
Brown

Description

This fun egg-shaped porch swing chair which fits 2 people comfortably was built to last in the outdoors with its strong & durable Iron frame it will be perfect for all weathers. Sit in luxurious comfort while surrounded by the peace and beauty of your backyard, or enjoy a good book indoors with this comfortable hanging chair. This stylish hanging chair adds an eye-catching design and a comfortable place to stop and enjoy all your beautiful garden

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.