Shop LEISUREMOD
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mendoza Dark Brown Wicker Hanging 2 person Egg Swing Chair with Cherry Cushions
- Mfr # MSCDBR-53CHR
- Zoro # G809789905
product price:Â
$
1,128.99
/ea
Key Features
Material
Wicker / Iron / Polyester
Depth
47 in
Weight Capacity
550 lbs
Width
53 in
Seat Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MSCDBR-53CHR
- Zoro #
- G809789905
- UPC #
- 782860848182
- Country of Origin
- China
- Color
- Cherry
- Material
- Wicker / Iron / Polyester
- Weight Capacity
- 550 lbs
- Seat Material
- Polyester
- Weight
- 108 lbs
- Series
- Mendoza
Dimensions
- Depth
- 47 in
- Width
- 53 in
- Height
- 77 in
Description
This fun egg-shaped porch swing chair which fits 2 people comfortably was built to last in the outdoors with its strong & durable Iron frame it will be perfect for all weathers. Sit in luxurious comfort while surrounded by the peace and beauty of your backyard, or enjoy a good book indoors with this comfortable hanging chair. This stylish hanging chair adds an eye-catching design and a comfortable place to stop and enjoy all your beautiful garden
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.