Zoro Homepage

Milan Modern Wire Design Chair, Clear, 4PK

  • Mfr # MW17CL4

  • Zoro # G211373273


product price: $391.99
/pk 4, $98.00/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Material
Plastic
Color
Clear
Width (In.)
21 in
Depth (In.)
17.5 in
Capacity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW17CL4
Zoro #
G211373273
UPC #
661646044775
Country of Origin
China

Dimensions

Width (In.)
21 in
Depth (In.)
17.5 in
Length
32.5 in
Dimension
32.5 in H x 21 in W x 17.5 in D

Details

Material
Plastic
Color
Clear
Capacity
1

Description

Looking to give your space a modern twist? Make a statement with this chair's futuristic design constructed of high-quality plastic for sturdy support and lightweight storage. Its unique design of curvaceous crisscrossing lines can be used for any area, indoor or outdoor. Its formative structure provides for a comfortable seat with added style. The Milan chair is the perfect addition for any modern home or office

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.