This item is Discontinued.

Leisuremod Milena 41 in Round Fluted Fiberstone Coffee Table, 250 lb Capacity, Fully Assembled MCT41W

This item is Discontinued.

Leisuremod

Milena 41 in Round Fluted Fiberstone Coffee Table, 250 lb Capacity, Fully Assembled (Discontinued)

Mfr # MCT41W
Zoro # G323330720
UPC # 644380766608
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MCT41W
Zoro #
G323330720
UPC #
644380766608
Country of Origin
China

Dimensions

Length
41.7 in
Width
41.7 in
Height
18.9 in

Details

Weight
250 lbs
Color
White
Item
Coffee Table
Series
Milena
Tabletop Material
Fiberstone
Material
Fiberstone

Description

The LeisureMod Milena Coffee Table is a real conversation starter that also fits right into your everyday life. With its sculpted fluted base and textured detailing, it adds a modern twist that catches the eye. The spacious round top is perfect for your morning coffee, a stack of your favorite books, or a mix of decor that tells your story. Crafted from rugged fiberstone, it’s built to handle everyday use whether you’re enjoying a laid-back afternoon indoors or hosting an outdoor get-together.


  • The coffee table has a round silhouette with a sculpted fluted base creating a striking modern look. The ribbed vertical detailing adds texture and dimension, making it a statement piece in any space.
  • A spacious 41.7-inch top creates ample room for arranging essentials, from books and drinks to decorative accents. Its 18.9-inch height provides a comfortable and functional centerpiece.
  • Built with durable fiberstone, the coffee table resists impact, moisture, and temperature changes, preventing cracks or warping over time. It can also support up to 250 pounds, maintaining a strong and reliable structure.
  • Made for both indoor and outdoor environments, the coffee table resists weather exposure, making it a practical addition to patios, porches, or indoor spaces.
  • A smooth painted coating enhances the coffee table’s refined look with a matte finish that resists wear, protecting the surface from minor scuffs and daily use.
  • Protective rubber pads are fitted on the table's base. They ensure the table remains steady, prevent floor marks, and reduce noise when moved.
  • Comes fully assembled for a hassle-free setup, ensuring it can be used immediately without any additional steps.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.