Mace Stackable Polypropylene Dining Chair, 275 lb Capacity, Weather-Resistant, 2PK
Mfr # MC19TP2
Zoro # G123330678
Key Features
Specifications
Product Information
- MFR #
- MC19TP2
- Zoro #
- G123330678
- UPC #
- 654074707350
- Country of Origin
- China
Dimensions
- Height
- 35 in
- Width
- 16 in
- Length
- 18.5 in
Details
- Color
- Taupe
- Tabletop Material
- Polypropylene
- Item
- Dining Chair
- Weight
- 275 lbs
- Material
- Polypropylene
- Series
- Mace
Description
Stylish comfort and structural integrity make the Mace Dining Chair a welcomed addition. Its attractive weave design and contemporary style combine to form a modernist production of a woodsy inspiration. This simple modern side chair fits wherever you place it. The chair is ideal in the kitchen, dining room, bedroom or as an occasional chair. The chair is a great addition to a restaurant setting as well. With its UV protective feature for sun exposure, the chair is also perfect for the outdoors-on the patio or in a garden party setting. The chairs are as comfortable as they are visually pleasing and they are conveniently stackable making them ideal for apartments or when storage is a priority.
- Made from high-quality polypropylene, this weather-resistant chair is designed to endure outdoor elements and supports up to 275 pounds, ensuring both strength and longevity without the need for extensive maintenance.
- The chair features a slight contour in the seat and backrest for ergonomic comfort and is crafted as a single, continuous piece for seamless stability. Its textured wicker-style pattern includes an open weave that allows airflow, keeping the seat cool and comfortable, especially in warm weather.
- This chair’s lightweight build makes it easy to move and reposition, while its stackable design offers space-saving convenience when storing multiple chairs.
- Built to withstand both indoor and outdoor environments, the weather-resistant finish maintains its sleek black appearance even after prolonged exposure to sun and rain.
- With a design suited for both indoor and outdoor settings, this chair complements patios, gardens, dining areas, and more, adding a versatile seating solution.
- Designed for easy upkeep, this chair requires only a quick wipe with a damp cloth to keep it looking fresh, making it ideal for busy outdoor areas.
- The chair’s single-piece construction eliminates the need for assembly, providing a ready-to-use seating solution that’s both convenient and sturdy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.