
Napoli Transparent Acrylic Bar/Counter Stool, Clear
Mfr # NBC16CL
Zoro # G511371559
product price: $253.99
/ea
Free Shipping & Returns
Key Features
Overall Width
16.25 in
Overall Length
31 in
Color
Clear
Capacity
1
Material
Acrylic/Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NBC16CL
Zoro #
G511371559
UPC #
704817531619
Country of Origin
China
Dimensions
Overall Width
16.25 in
Overall Length
31 in
Depth
17.5 in
Dimension
31 in H x 16.25 in W x 17.5 in D
Details
Color
Clear
Capacity
1
Material
Acrylic/Metal
Number of Pieces
Single
Series
Napoli
Description
Effortlessly stylish, the Napoli Bar/Counter Stool adds a great modern accent to any setting. One look and you'll be instantly impressed with its charm. The Bar/Counter Stool offers an impressively comfortable seat for your counter or bar table. The stool features a seat made of clear thick acrylic. Its clarity makes it instantly captivating and stylishly modern. Its seat is perfectly paired with a chrome base and foot rest. It conveniently swivels and features a gas lift, making it easy to adjust its height to integrate with your counter or bar. Additionally, the stool has an added adjusted which allows you to adjust the stool even lower than a typical bar stool, to accommodate dining table height. However you choose to set the Napoli Bar/Counter Stool, its captivating look and simple modernism make the perfect addition to any contemporary space
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.