Novara Collection Modern Wooden Dining Chair in Black Velvet, 2PK

  • Mfr # NC20BLF2

  • Zoro # G916098778


product price:  $1,057.99
/pk 2, $529.00/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Material
Rubberwood, Velvet
Width (In.)
19.7
Depth (In.)
21.67
Height (In.)
39.79
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NC20BLF2
Zoro #
G916098778
UPC #
644380746709
Country of Origin
China

Dimensions

Width (In.)
19.7
Depth (In.)
21.67
Height (In.)
39.79

Details

Material
Rubberwood, Velvet
Color
Black

Description

Elevate your dining experience with the Novara Series Modern Dining Chair by LeisureMod. Designed for style and comfort, this chair features a sleek and modern design that enhances any kitchen or dining room decor. Choose between two luxurious upholstery options: vegan leather for a sophisticated look or velvet for a touch of elegance. Crafted with a sturdy rubberwood frame and legs, this chair offers exceptional durability and a maximum weight capacity of 330lbs, ensuring long-lasting use. The sponge filling provides plush seating comfort, while the plastic glides floor protectors prevent damage to your floors. With no assembly required, this chair is ready to use right out of the box. The Novara dining chair is more than just a seating option; it's a symbol of modern elegance, a fusion of form and function.


  • Featuring a sleek and modern design, our dining chair enhances your space with sophistication. The meticulously crafted upholstered seat with sponge filling ensures a plush and relaxing seating experience that is perfect for extended periods of sitting, making this dining chair a desirable choice for any dining or living space.
  • Exceptionally robust the Novara dining chair features a sturdy rubberwood frame and legs, ensuring durability and stability. With a maximum weight capacity of 330 lbs, it provides robust support for users of all sizes, making it a safe and comfortable choice for your dining area.
  • Our dining chair offers a choice between luxurious leather and sumptuous velvet upholstery, catering to different tastes and preferences. The leather option boasts a sleek and smooth look, perfect for those seeking a timeless and elegant touch. On the other hand, the velvet option exudes opulence with its soft and plush feel, adding a touch of luxury and comfort to your dining experience.
  • Our kitchen chair's adaptable design makes it a versatile choice beyond the dining room; it can serve as a stylish addition to a home office, a comfortable seating option in a bedroom or living area, or even as extra seating for guests in an entertainment space, showcasing its flexibility and functionality throughout your home.
  • With plastic glides attached to its legs, this accent dining chair prevents scratches and damage to floors, preserving the quality of your flooring. These protective caps not only reduce noise but also enable smooth movement, making the chair suitable for use on different types of floors.
  • Our dining chair is designed for hassle-free upkeep, requiring only a spot clean with a dry cloth to keep it looking pristine. This simple maintenance routine not only saves you time but also ensures that your chair maintains its beauty and durability for years to come, making it a convenient and practical choice for your dining space.
  • Our contemporary dining chair comes fully assembled, saving you time and effort. With no assembly required, it's ready to use out of the box, making it a convenient and hassle-free seating solution for immediate use in any space.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.