
Oval 70.9 in W, 29.5 in L, MDF/Steel, Walnut
Mfr # TT70WN
Zoro # G111373212
product price: $630.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Shape
Oval
Width
70.9 in
Length
29.5 in
Tabletop Material
MDF/Steel
Tabletop Color
Walnut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TT70WN
Zoro #
G111373212
UPC #
723098208171
Country of Origin
China
Dimensions
Width
70.9 in
Length
29.5 in
Depth
35.4 in
Dimension
29.5 in H x 70.9 in W x 35.4 in D
Details
Shape
Oval
Tabletop Material
MDF/Steel
Tabletop Color
Walnut
Color
Walnut
Capacity
6
Description
Indulge in the perfect blend of style and functionality with the Tule Oval Dining Table, meticulously designed to enhance your dining space. Crafted with precision, the table boasts a top made from high-quality MDF that exudes both durability and style. Supported by a strong steel base, this table offers a perfect blend of aesthetics and stability. Its versatile oval shape offers a welcoming ambiance and ample space that is perfect for family dinners, celebrations, and intimate gatherings, becoming the heart of memorable moments. Transform your dining area into a realm of sophistication and lasting memories with the Tule Oval Dining Table.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.