Zoro Homepage

Paradiso Collection Modern Dining Seat in Blue with White Seat

  • Mfr # PC50BUW

  • Zoro # G116099308


product price: $129.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
PU Leather /Wood
Height (In.)
31.1 in
Depth (In.)
19.29 in
Width (In.)
19.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC50BUW
Zoro #
G116099308
UPC #
644380718348
Country of Origin
China

Dimensions

Height (In.)
31.1 in
Depth (In.)
19.29 in
Width (In.)
19.49 in

Details

Material
PU Leather /Wood
Color
Blue/White

Description

Discover ultimate comfort and style with our modern Paradiso Dining Chair. Sink into the indulgent embrace of plush upholstery and high-density foam, while the elegantly curved backrest offers optimal support for moments of relaxation. Choose from three seat upholstery options: Fabric, PU Leather, and Boucle to match your style. Crafted with sturdy oak legs, this chair ensures unbeatable stability and durability, while rubber pads protect your floors. Versatile and easy to assemble, it seamlessly transitions between formal dinners and casual gatherings, making it a perfect addition to any space. With ample space and a weight capacity of 440 pounds, this chair is designed for both comfort and convenience, allowing you to enjoy every moment with ease.


  • Discover ultimate comfort and style with our modern dining chair. Sink into the indulgent embrace of plush upholstery and high-density foam. The elegantly curved backrest offers optimal support, creating the perfect environment for you to recline, unwind, and savor moments of relaxation.
  • The Paradiso Dining Chair embodies comfort, ergonomics, and lasting quality. Choose from three seat upholstery options: Fabric, PU leather, or Boucle, to match your style. Experience unmatched comfort and support in this durable, ergonomic dining chair, designed for enduring comfort and timeless elegance in your dining space.
  • Experience unbeatable stability and comfort with our dining chair, boasting legs meticulously crafted from exceptional oak. Designed to last, it provides reliable support for endless meals and gatherings. Relax and unwind, knowing you're seated on a chair that combines elegance with durability.
  • Our dining chairs feature rubber pads on each leg, protecting your floors and allowing easy movement. These pads prevent scratches and scuffs, making it effortless to slide across different surfaces, whether it's hardwood, tile, or any other flooring type.
  • Easily shift from formal dinners to relaxed family meals or casual get-togethers with our versatile dining chair. It complements any dining setting or style, whether modern or traditional. Its flexibility lets it blend seamlessly into dining rooms, living areas, meeting spaces, hotels, restaurants, and any other formal or informal setting.
  • Enjoy ample space and comfort with our dining chair, measuring 31.1 inches high, 19.49 inches wide, and 19.29 inches deep, supporting up to 440 pounds. Whether you're seeking quiet reflection or lively chats with loved ones, our chair offers the perfect blend of size and support for any occasion.
  • Experience effortless setup with our dining chair, complete with included tools and simple step-by-step instructions for hassle-free assembly. Spend less time assembling and more time enjoying your new chair in any room of your home.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.