Zoro Homepage

Ralph Dining Chair, Transparent Blue

  • Mfr # RP20TBU

  • Zoro # G411372717


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic/Chrome
Color
Transparent Blue
Width (In.)
17.5 in
Depth (In.)
22 in
Capacity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP20TBU
Zoro #
G411372717
UPC #
661646042849
Country of Origin
China

Dimensions

Width (In.)
17.5 in
Depth (In.)
22 in
Length
32.5 in
Dimension
32.5 in H x 17.5 in W x 22 in D

Details

Material
Plastic/Chrome
Color
Transparent Blue
Capacity
1

Description

The Ralph Dining Chair is renowned for its sturdy craftsmanship - but even more for its distinctive pinstripe-like design. Each transparent seat brings a touch of sophistication to any space. Strong chrome legs shine with mirror-like mystique, while the chair's ergonomic back eases the body. Display them boldly in a dining room, lounge or reception area


  • •Seat is crafted of sturdy Plastic material
  • •Legs in a mirror-like shine chrome material
  • •Floor protectors to prevent scratching
  • •Easy maintenance
  • •Lightweight
  • •Easily cleaned
  • •Some Assembly Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.