Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Leisuremod Rectangular 32 in W, 29 in L, MDF/Beech Wood, White EP47WT

Rectangular 32 in W, 29 in L, MDF/Beech Wood, White (Discontinued)

  • Mfr # EP47WT
  • Zoro # G511371764
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP47WT
Zoro #
G511371764
UPC #
704817532364
Country of Origin
China

Dimensions

Width
32 in
Length
29 in
Depth
48 in
Dimension
29 in H x 32 in W x 48 in D

Details

Shape
Rectangular
Tabletop Material
MDF/Beech Wood
Tabletop Color
White
Color
White

Description

Rectangle in design, with Eiffel wires on the base, makes this transitional Dover dining table the perfect blend of styles. Criss-cross frame and anti-skid foot pad provide not only elegance but stability. Add this table to your dining room for a casual atmosphere that blends all of your contemporary and traditional decors


  • •Rectangular Table Top is made of High-Quality MDF Wood. Top is Screwed Tightly to Base to provide Stability.
  • •High-Quality Beech Wood Base.
  • •Lightweight.
  • •Chrome plated black steel Eiffel base.
  • •Dowel legs in the sustainable wood finish
  • •Spacious Area For Comfort.
  • •Comes with floor protectors to prevent scratching. Some Assembly Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.