Round 15 in W, 16 in L, Manufactured Wood/Steel, Black

  • Mfr # RTBL-15BL

  • Zoro # G411372878


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
15 in
Length
16 in
Tabletop Material
Manufactured Wood/Steel
Size
16 in H x 15 in W x 15 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTBL-15BL
Zoro #
G411372878
UPC #
798118643362
Country of Origin
China

Dimensions

Width
15 in
Length
16 in
Size
16 in H x 15 in W x 15 in D
Depth
15 in
Thickness
0.59 in

Details

Shape
Round
Tabletop Material
Manufactured Wood/Steel
Tabletop Color
Black

Description

Let your love of cool, mid-century style take shape with this striking Runswick round-end table. This stylish modern circular side table is designed to transform your living space for a more comfortable and relaxing time, bringing elegance to your home and a sophisticated look to any setting. The round end table is crafted with a durable laminate board top and has a natural wood grain color variation that adds a touch of luxury and beauty to the piece and a texture to the design, it has a wire frame that is made from high-quality and durable steel with a powder coated finish designed to last a long time. Its round shape makes it ideal for corner spaces and the drum base type gives the end table a unique look and is perfect for those who need extra storage space the top comes off thus you can store your things inside, and the lightweight construction makes it easy to move from one room to another. The side table's surface is smooth for easy cleaning and maintenance. Best of all, no assembly is required so you can start using the round end table right away.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.