Zoro Homepage

Round 48 in W, 29 in L, MDF/Beech Wood, Black

  • Mfr # EP47BLTR

  • Zoro # G111371478


product price: $97.39
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Shape
Round
Width
48 in
Length
29 in
Tabletop Material
MDF/Beech Wood
Tabletop Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP47BLTR
Zoro #
G111371478
UPC #
704817532319
Country of Origin
China

Dimensions

Width
48 in
Length
29 in
Dimension
29 in H x 48 in W x 48 in D
Depth
48 in

Details

Shape
Round
Tabletop Material
MDF/Beech Wood
Tabletop Color
Black
Color
Black

Description

Round in design, with Eiffel wires on the base makes this transitional Dover dining table the perfect blend of styles. The clear beveled glass top extends past the base to create a floating edge making it stylish and easy to clean. Criss-cross frame and anti-skid foot pad provide not only elegance but stability. Add this table to your dining room for a casual atmosphere that blends all of your contemporary and traditional decors


  • •Round Table Top is made of High-Quality MDF Wood. *Top is Screwed Tightly to Base to Provide Stability.
  • •High-Quality Beech Wood Base.
  • •Lightweight.
  • •Chrome plated black steel Eiffel base.
  • •Dowel legs in the sustainable wood finish.
  • •Comes with floor protectors to prevent scratching.
  • •Some Assembly Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.