Zoro Homepage

Round 60 in W, 29.5 in L, Sintered Stone/Steel, Solid White

  • Mfr # QRBL-60W-S

  • Zoro # G011371714


product price: $909.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Shape
Round
Width
60 in
Length
29.5 in
Tabletop Material
Sintered Stone/Steel
Tabletop Color
Solid White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRBL-60W-S
Zoro #
G011371714
UPC #
644380712834
Country of Origin
China

Dimensions

Width
60 in
Length
29.5 in
Dimension
29.5 in H x 60 in W x 60 in D
Thickness
0.47 in
Depth
60 in

Details

Shape
Round
Tabletop Material
Sintered Stone/Steel
Tabletop Color
Solid White
Color
Solid White
Capacity
6

Description

Elevate your indoor dining space with our stylish Qorvus Dining Table - featuring a stainless steel pedestal base for a modern touch. The round base shape complements the glass/sintered stone circular tabletop, creating a sleek and contemporary design. This versatile dining table serves as the perfect centerpiece for various occasions, from intimate family meals to gatherings with friends. Its design seamlessly fits into different interior styles, providing a functional and aesthetically pleasing addition to your home. Whether used for daily meals or special occasions, the Qorvus Dining Table offers both practicality and style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.