
Round 60 in W, 29.5 in L, Sintered Stone/Steel, White
Mfr # QRBL-60WGR-S
Zoro # G911371661
product price: $909.99
/eaKey Features
Shape
Round
Width
60 in
Length
29.5 in
Tabletop Material
Sintered Stone/Steel
Tabletop Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QRBL-60WGR-S
Zoro #
G911371661
UPC #
644380712797
Country of Origin
China
Dimensions
Width
60 in
Length
29.5 in
Thickness
0.47 in
Dimension
29.5 in H x 60 in W x 60 in D
Depth
60 in
Details
Shape
Round
Tabletop Material
Sintered Stone/Steel
Tabletop Color
White
Color
White
Capacity
6
Description
Elevate your indoor dining space with our stylish Qorvus Dining Table - featuring a stainless steel pedestal base for a modern touch. The round base shape complements the glass/sintered stone circular tabletop, creating a sleek and contemporary design. This versatile dining table serves as the perfect centerpiece for various occasions, from intimate family meals to gatherings with friends. Its design seamlessly fits into different interior styles, providing a functional and aesthetically pleasing addition to your home. Whether used for daily meals or special occasions, the Qorvus Dining Table offers both practicality and style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.