Shop LEISUREMOD
See all product information
Create Account
Sable Faux Leather Dining Chair with Rubberwood Legs
- Mfr # SCW18LGR
- Zoro # G824200331
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Series
Sable
Height (In.)
30.71 in
Seat Depth
16.93 in
Seat Height
17.72 in
Material
Leather/Rubberwood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCW18LGR
- Zoro #
- G824200331
- UPC #
- 644380793468
- Country of Origin
- China
- Series
- Sable
- Color
- Light Gray
- Item
- Dining Chairs
- Material
- Leather/Rubberwood
Dimensions
- Height (In.)
- 30.71 in
- Seat Depth
- 16.93 in
- Seat Height
- 17.72 in
- Depth (In.)
- 19.69 in
- Width (In.)
- 21.65 in
Description
Bring comfort and style to your home with the LeisureMod Sable Dining Chair. Its modern, versatile design complements any dining room, home office, or living space. Durable construction and easy-to-clean faux leather make it perfect for daily use, while protective floor glides keep your surfaces scratch-free. Ideal for gatherings, work, or casual seating, this chair combines practicality with timeless style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.