Sandy 32 in Round Fiberstone Coffee Table, Travertine Finish, Weatherproof, Fully Assembled
- Mfr # SCT32TR
- Zoro # G223330714
Key Features
Specifications
Details
- MFR #
- SCT32TR
- Zoro #
- G223330714
- UPC #
- 644380753301
- Country of Origin
- China
- Material
- Fiberstone
- Weight
- 250 lbs
- Series
- Sandy
- Item
- Coffee Table
- Color
- Travertine
- Tabletop Material
- Fiberstone
Dimensions
- Length
- 35 in
- Width
- 35 in
- Height
- 11 in
Description
Create a focal point in your living space with the LeisureMod Sandy Coffee Table, where natural elegance meets everyday functionality. Its smooth circular design and travertine finish offer a refined aesthetic that complements both modern and classic interiors. Crafted from durable fiberstone, this table withstands daily use and outdoor elements, making it a stylish and lasting addition to patios, lounges, or living rooms. With a spacious surface for decor and essentials, plus a stable, floor-safe base, it’s a perfect blend of beauty and practicality-ready to use right out of the box.
- The coffee table features a sleek circular shape with a flat surface and a subtly rounded base edge in a travertine finish, adding a natural and sophisticated touch to living rooms, patios, and lounge areas.
- Made from durable fiberstone, the coffee table resists impact and withstands outdoor conditions. Its solid structure ensures long-lasting use without cracking or chipping.
- The coffee table provides a large 31.5-inch round surface, ideal for holding drinks, books, and decor. The well-proportioned height ensures comfortable use in seating areas while maintaining a stylish design.
- Designed for both indoor and outdoor spaces, the coffee table withstands humidity, moisture, and temperature shifts. The weather-resistant fiberstone construction ensures reliable performance in various environments.
- Rubber pads on the base keep the table securely in place while preventing damage to hardwood, tile, or concrete floors. Its solid construction provides steady support.
- Built for easy maintenance, the surface does not absorb spills or dirt. A dry or damp cloth is all that’s needed to maintain a clean and well-kept appearance.
- The coffee table arrives fully assembled and ready to use straight out of the box. There are no tools or installation required, making it a hassle-free addition to any home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.