Marlin 78 in Aluminum Extendable Dining Table, 330 lb Capacity, Seats 8, Weatherproof
- Mfr # MDT78BL
- Zoro # G323330492
Key Features
Specifications
Details
- MFR #
- MDT78BL
- Zoro #
- G323330492
- UPC #
- 644380745092
- Country of Origin
- China
- Weight
- 330 lbs
- Item
- Dining Table
- Material
- Aluminum
- Series
- Marlin
- Color
- Black
- Tabletop Material
- Aluminum
Dimensions
- Length
- 39.37 in
- Height
- 29.53 in
- Width
- 78.74 in
Description
LeisureMod Marlin Rectangular Outdoor Dining Table is a premium extendable outdoor dining table designed for modern patios, gardens, and backyard spaces. This aluminum patio dining table features a slatted tabletop that allows water drainage for a dry, low maintenance surface. The integrated extendable leaf expands seating capacity for up to 8 guests, making it ideal for family meals, outdoor entertaining, and gatherings. Built with a durable powder coated aluminum frame, this weather resistant outdoor furniture piece resists rust, corrosion, and harsh outdoor conditions. The sleek matte finish and mid century modern inspired design elevate any outdoor decor style. Perfect as a patio dining centerpiece, garden dining table, or backyard entertaining table, it delivers functionality, durability, and elegance. Easy assembly ensures quick setup so you can enjoy stylish outdoor dining right away.
- Slatted Tabletop Drainage System: Outdoor dining table features a slatted tabletop with evenly spaced gaps that allow water to drain quickly, preventing pooling and supporting faster drying and improved airflow for low maintenance outdoor use.
- Extendable Dining Capacity: Smooth extension mechanism allows the patio dining table to expand from compact to larger size with a built in leaf, comfortably seating 6 to 8 people for flexible entertaining and family gatherings.
- Heavy Duty Aluminum Frame: Crafted from high quality aluminum for superior strength and corrosion resistance, this outdoor table supports up to 330 lbs and resists bending and warping for reliable everyday performance.
- Protective Powder Coated Finish: Durable black powder coated surface enhances modern style while resisting fading, chipping, and peeling, ensuring long lasting outdoor durability and a refined appearance.
- Spacious Rectangular Tabletop: Generous dimensions of 29.53 inches height, 78.74 inches width, and 39.37 inches depth provide ample space for dining, serving dishes, and decorative centerpieces for outdoor entertaining.
- All Weather Outdoor Design: Built to withstand sun exposure, rain, and seasonal changes, this weather resistant patio dining table maintains structural integrity and visual appeal for year round outdoor use.
- Easy Assembly Setup: Includes detailed instructions for quick and hassle free assembly, allowing users to set up the outdoor dining table efficiently and start using it sooner.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.