Urn Planter Handcrafted Fiberstone & MGO Clay - Weatherproof Indoor/Outdoor Pot
- Mfr # LP28AC
- Zoro # G423330620
Key Features
Specifications
Product Information
- MFR #
- LP28AC
- Zoro #
- G423330620
- UPC #
- 644380715514
- Country of Origin
- China
Dimensions
- Width
- 20 in
- Length
- 20 in
- Height
- 28 in
Details
- Material
- Fiberstone/MgO Clay
- Color
- Aged Concrete
- Weight
- 50.7 lbs
- Item
- Planter
- Shape
- Round
Description
Transform your home or garden with the Lotus Planter Pot, a handcrafted decorative planter that blends timeless elegance with lasting durability. Expertly crafted from premium fiberglass and MgO clay, this weather resistant urn planter offers lightweight strength for both indoor and outdoor use. Its distinctive urn shaped design and distressed finish add rustic charm to patios, entryways, balconies, living rooms, and landscaped gardens. Built with integrated drainage and drill holes, it promotes healthy root development by preventing excess water buildup and improving soil drainage. Perfect for flowers, succulents, herbs, shrubs, and ornamental plants, this versatile planter complements modern, farmhouse, and traditional décor alike. Designed for year round performance, the Lotus Planter Pot combines artisan craftsmanship, functional design, and sophisticated style to elevate any residential or commercial space.
- Advanced Drainage System: Built in drainage and drill holes ensure proper water flow and aeration, preventing overwatering and promoting healthy root development for flowers, succulents, herbs, shrubs, and ornamental plants.
- Durable Fiberglass and MgO Construction: Crafted from a premium blend of fiberglass and MgO clay for lightweight strength, long lasting durability, and resistance to cracking and everyday wear.
- Elegant Urn Shape Design: Timeless urn silhouette with graceful curves and refined detailing adds sophistication and enhances modern, classic, farmhouse, and traditional indoor and outdoor décor.
- Handcrafted Artisan Quality: Each planter is carefully handmade by skilled artisans, delivering unique character, fine craftsmanship, and one of a kind decorative appeal for any space.
- Weather Resistant Performance: Engineered to withstand sun, rain, snow, and changing outdoor conditions while maintaining its structure, color, and elegant appearance year round.
- Versatile Indoor and Outdoor Use: Ideal for gardens, patios, balconies, entryways, living rooms, and commercial landscapes, offering flexible styling and planting options.
- Rustic Distressed Finish: Features a weathered paint coating that adds rustic charm and vintage character, making it a standout decorative planter for a wide range of design aesthetics.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.