Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Servos Barstool with Upholstered Faux Leather Seat and Powder Coated Iron Frame, Black

  • Mfr # SSBL-18BL

  • Zoro # G911372446


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Overall Width
18.50 in
Overall Length
34.64 in
Capacity
1
Material
Faux Leather/Iron
Dimension
34.64 in H x 18.50 in W x 18.11 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSBL-18BL
Zoro #
G911372446
UPC #
723098212895
Country of Origin
China

Dimensions

Overall Width
18.50 in
Overall Length
34.64 in
Dimension
34.64 in H x 18.50 in W x 18.11 in D
Depth
18.11 in

Details

Color
Black
Capacity
1
Material
Faux Leather/Iron
Series
Servos

Description

When it comes to choosing the perfect barstool for your kitchen, bar area, or any other space, the Servos Barstool is the ultimate choice. The foundation of the barstool is a robust frame crafted from powder-coated iron. Powder coating adds a layer of protection to the frame, ensuring it remains resistant to rust and corrosion. It is upholstered in high-quality faux leather, providing an elegant and sophisticated look to your space. Faux leather not only looks and feels like genuine leather but is also easy to clean and maintain. The low-back design of the barstool adds an element of style while providing a comfortable seating experience. It offers excellent lumbar support without being overly imposing, making it a versatile choice for various settings. It's a practical choice for those who desire both style and functionality in their seating. Don't miss the opportunity to elevate your seating experience. Our Servos Barstool offers style, comfort, and durability, making it a valuable addition to your home. Enhance your space with a barstool that provides excellent lumbar support, stylish design, and easy maintenance. Upgrade your seating today and enjoy the elegance and comfort our barstool brings to your home

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.