Servos Barstool with Upholstered Faux Leather Seat and Powder Coated Iron Frame, Bordeaux

  • Mfr # SSBL-18BOR

  • Zoro # G711372929


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Material
Faux Leather/Iron
Depth
18.11 in
Series
Servos
Seat Material
Faux Leather
Weight
7.18 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SSBL-18BOR
Zoro #
G711372929
UPC #
723098212901
Country of Origin
China

Dimensions

Depth
18.11 in
Height
34.64 in
Width
18.50 in

Details

Color
Bordeaux
Material
Faux Leather/Iron
Series
Servos
Seat Material
Faux Leather
Weight
7.18 lbs
Weight Capacity
265 lbs
Leg Color
Black

Description

When it comes to choosing the perfect barstool for your kitchen, bar area, or any other space, the Servos Barstool is the ultimate choice. The foundation of the barstool is a robust frame crafted from powder-coated iron. Powder coating adds a layer of protection to the frame, ensuring it remains resistant to rust and corrosion. It is upholstered in high-quality faux leather, providing an elegant and sophisticated look to your space. Faux leather not only looks and feels like genuine leather but is also easy to clean and maintain. The low-back design of the barstool adds an element of style while providing a comfortable seating experience. It offers excellent lumbar support without being overly imposing, making it a versatile choice for various settings. It's a practical choice for those who desire both style and functionality in their seating. Don't miss the opportunity to elevate your seating experience. Our Servos Barstool offers style, comfort, and durability, making it a valuable addition to your home. Enhance your space with a barstool that provides excellent lumbar support, stylish design, and easy maintenance. Upgrade your seating today and enjoy the elegance and comfort our barstool brings to your home

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.