Servos Dining Side Chair with Upholstered Faux Leather Seat and Powder Coated Iron Frame, Bordeaux

  • Mfr # SCBL-22BOR

  • Zoro # G211372320


product price:  $74.15
/ea

Key Features

Material
Faux Leather/Iron
Width (In.)
21.06 in
Depth (In.)
21.65 in
Capacity
1
Length
32.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCBL-22BOR
Zoro #
G211372320
UPC #
723098212871
Country of Origin
China

Dimensions

Width (In.)
21.06 in
Depth (In.)
21.65 in
Length
32.28 in
Dimension
32.28 in H x 21.06 in W x 21.65 in D

Details

Material
Faux Leather/Iron
Color
Bordeaux
Capacity
1

Description

When it comes to creating a stylish and comfortable dining space, our Servos Dining Side Chair takes center stage. The foundation of this dining side chair is a robust frame constructed from powder-coated iron. This material is known for its durability and ability to withstand daily use and wear. The powder coating not only enhances the chair's visual appeal but also adds an extra layer of protection against rust and corrosion. It is also beautifully upholstered in faux leather, providing a touch of luxury and sophistication to your dining area. Comfort is a top priority when it comes to dining chairs, and this dining side chair doesn't disappoint. The seat is generously filled with sponge, ensuring a comfortable and supportive sitting experience. To protect your flooring from scratches and scuffs, this chair is equipped with plastic glides protectors. These glides allow you to move the chair easily without worrying about damaging your floors. Your dining area is more than just a space for meals; it's where family and friends come together, and memories are created. With our Servos Dining Side Chair, you can elevate your dining experience with a stylish and comfortable seating solution. Whether you're hosting a casual brunch, an elegant dinner, or simply enjoying daily meals, this chair is designed to enhance your dining space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products