Zoro Homepage

Square 15.8 in W, 15.8 in L, Steel, White

  • Mfr # CT15W

  • Zoro # G211372658


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Shape
Square
Width
15.8 in
Length
15.8 in
Tabletop Material
Steel
Depth
15.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT15W
Zoro #
G211372658
UPC #
798118647797
Country of Origin
China

Dimensions

Width
15.8 in
Length
15.8 in
Depth
15.8 in
Size
15.8 in H x 15.8 in W x 15.8 in D

Details

Shape
Square
Tabletop Material
Steel
Tabletop Color
White

Description

The Cisco mid-century modern square side table is a beautiful and versatile piece of furniture that seamlessly blends modern mid-century design with functionality. The modern end table is lightweight and durable that is perfect for a variety of living spaces, including homes, apartments, offices, and more. One of the best things about this square modern table is its no assembly design, it is ready to use right out of the box. Simply unpack it and place it where you want it, and you're all set. Despite its lightweight design, this modern square table is strong and durable. It is made from high-quality steel, which gives it the strength and stability needed to hold heavy items without bending or warping. This means that you can use it for a variety of different purposes, from holding lamps and books to displaying decorative items. The powder-coated finish of this table gives it a sleek and stylish look that is perfect for modern and contemporary interiors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.