
Square 27.55 in W, 29.34 in L, Resin/Stainless Steel, White
Mfr # VT20BS-S27WMR
Zoro # G111372147
product price:Â $559.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
27.55 in
Length
29.34 in
Tabletop Material
Resin/Stainless Steel
Tabletop Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VT20BS-S27WMR
Zoro #
G111372147
UPC #
644380706635
Country of Origin
China
Dimensions
Width
27.55 in
Length
29.34 in
Dimension
29.34 in H x 27.55 in W x 27.55 in D
Size
27 in
Thickness
0.98 in
Depth
27.55 in
Details
Shape
Square
Tabletop Material
Resin/Stainless Steel
Tabletop Color
White
Color
White
Capacity
4
Description
Elevate your dining experience with our meticulously crafted Verve Square Dining Table. The table's contemporary design is highlighted by its robust stainless steel pedestal base, featuring a brushed finish that adds a touch of sophistication to any setting. The fixed height of the table ensures stability and consistency, making it a reliable centerpiece for both intimate meals and lively gatherings. The table's centerpiece is the resin table top, offering a modern aesthetic with a sleek and smooth surface. The resin material not only provides durability but also presents a stylish contrast to the stainless steel base. This fusion of materials and finishes creates a visually striking ensemble that enhances the overall ambiance of your dining space. Maintenance is a breeze with the spot clean with a dry cloth method. This allows you to effortlessly keep the dining table looking pristine by gently wiping away any dust or spills. The table's resilience to everyday wear and tear, coupled with its easy maintenance, makes it an ideal choice for both residential and commercial spaces. Whether gracing your dining room, kitchen, or a chic restaurant, the Verve Square Dining Table adds a touch of contemporary elegance to any setting. Immerse yourself in the seamless fusion of style, functionality, and ease of use that defines this exceptional piece of furniture
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.