Summit Foldable Egg Swing Chair with Stand, Grey UV-Resistant Wicker, & Weatherproof
- Mfr # SSCGR-35LGR
- Zoro # G523330605
Key Features
Specifications
Product Information
- MFR #
- SSCGR-35LGR
- Zoro #
- G523330605
- UPC #
- 644380744651
- Country of Origin
- China
Dimensions
- Overall Height
- 72.83 in
- Overall Width
- 37.4 in
- Overall Length
- 40.55 in
Details
- Weight Capacity
- 330 lbs
- Weight
- 40.55 lbs
- Series
- Summit
- Seat Color
- Light Grey
- Frame Material
- Iron
- Item
- Foldable Egg Swing Chair with Stand
- Seta Material
- Polyester
- Color
- Light Grey
- Type
- Egg Swing Chair
Description
Step into your own little retreat with the LeisureMod Summit Swing Chair-it’s not just a chair, it’s your personal sanctuary! The foldable shell design is cleverly crafted to save space while staying sturdy and chic. Built with a powder-coated iron frame, it’s tough enough to handle heavy use and outdoor elements like a pro. UV-resistant wicker and weatherproof materials ensure lasting durability through sun, rain, and humidity, while plush, machine-washable cushions add a touch of convenience. The ergonomic egg shape cradles your body in all the right ways, supported by a steel chain and spring hook for smooth, relaxing motion. A non-slip base keeps it steady on any surface, and setup is so simple, you’ll be lounging in no time. The LeisureMod Summit-where every swing feels like home.
- The egg-shaped structure supports the natural curves of the body, reducing strain on the back and neck. Its design ensures balanced seating with an angled depth. A steel chain and spring hook provide smooth and gentle swinging motion.
- Built for heavy use, the iron stand handles tough conditions like frequent use, exposure to moisture, and varying weather. Its powder-coated finish resists rust, corrosion, and wear, ensuring long-lasting durability.
- Made from high-quality polyester, the cushions are soft, durable, and resistant to fading, tearing, and wear over time. Their removable, machine-washable design ensures easy cleaning and long-lasting use.
- The swing chair features a foldable shell design that makes it easy to store when not in use. This design saves space while keeping the chair sturdy and stylish.
- Crafted with UV-resistant wicker and weather-resistant materials, the egg swing chair withstands sunlight, rain, and humidity, making it ideal for outdoor use.
- The heavy-duty metal stand includes a non-slip base that provides stability on surfaces like wood, concrete, and grass. The sturdy design ensures reliable support for indoor and outdoor use.
- The hanging chair includes clear instructions for simple assembly. The design allows for a quick and hassle-free setup, so the chair is ready for use in no time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.