Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surrey TV Stand with MDF Shelves and Bookcase, White

  • Mfr # STS60W

  • Zoro # G911373580


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Material
MDF
Length
16.5 in
Width
60.2 in
Depth
9.3 in
Size
16.5 in H x 60.2 in W x 9.3 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STS60W
Zoro #
G911373580
UPC #
723098211485
Country of Origin
China

Dimensions

Length
16.5 in
Width
60.2 in
Depth
9.3 in
Size
16.5 in H x 60.2 in W x 9.3 in D

Details

Color
White
Material
MDF

Description

Transform your living space into a stylish and organized hub for entertainment with our versatile TV stand. This furniture piece offers the perfect blend of functionality, design, and storage to elevate your TV viewing experience. From open shelving to enclosed storage, this set has it all, and it's designed to seamlessly integrate into your living room, ensuring your entertainment essentials are within arm's reach. The TV stand features open shelving that provides ample space for showcasing your favorite books, decor, and media components. Whether you want to display your collection of novels, family photos, or your impressive Blu-ray and gaming console collection. Personalize your entertainment area by selecting from a range of finishes that match your home decor. Whether you prefer a classic wood finish for a timeless look, a sleek black for a modern touch, or a chic white to brighten your space, our combo is available in various finishes to suit your unique style. Don't miss the opportunity to transform your entertainment area with our elegant TV stand. Its spacious shelving, enclosed storage, and easy maintenance make it a valuable addition to your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.