Shop MONARCH SPECIALTIES
See all product information
Create Account
TV Stand, 72'', Media Entertainment Center, Cream Stone Laminate, Black Metal, Contemporary
- Mfr # I 2846
- Zoro # G515622657
product price:Â
$
371.99
/ea
Free Shipping & Returns
Key Features
Color
Cream
Material
Mdf,Laminate,Metal
Length
72.25 in
Width
21.75 in
Height
15.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 2846
- Zoro #
- G515622657
- UPC #
- 680796092788
- Country of Origin
- China
- Color
- Cream
- Material
- Mdf,Laminate,Metal
- Item
- Media Entertainment Center TV Stand
- Capacity
- 75 lb
- Carb compliant
- Yes
- Wood Species
- Rubberwood
- Shape
- Rectangle
- Style
- Contemporary
- Includes
- Parts and Assembly Guide
Dimensions
- Length
- 72.25 in
- Width
- 21.75 in
- Height
- 15.25 in
Description
Freshen up your entertainment area with this sleek 72 inch tv stand. This contemporary cream stone laminate beauty is durably designed with solid construction and supported with black metal legs for a fashionable style that will elevate any living space. The two open storage shelves are perfect for displaying media devices, while the three storage drawers on metal glides provide ample space for all your entertainment essentials. The easy to clean top means maintenance is a breeze, ensuring this tv stand stays looking pristine.
- Sleek and contemporary 72 inch tv stand with a cream stone laminate finish and black metal legs for a fashionable style.
- Features 2 open storage shelves for media devices and 3 storage drawers on metal glides for entertainment essentials.
- Durably designed with solid construction and an easy to clean top for quick maintenance.
- This media entertainment center comes with easy to assemble illustrated instructions with all hardware included.
- Backed by a 5 year limited warranty against manufacturer defects for peace of mind in a quality product built to last; product dimensions: 72.25 in. L x 15.25 in. D x 21.75 in. H; each open shelf: 35.25 in. W x 15.25 in. D x 7 in. H
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.