Shop LEISUREMOD
See all product information
Create Account
Teres Leather Dining Chair, Steel Legs & Poplar Wood Core, 2PK
- Mfr # TC19TP2
- Zoro # G024200346
product price:Â
$
355.99
/pk of 2, $178.00/ea
Free Shipping & Returns
Key Features
Seat Depth
21.46 in
Seat Height
18.9 in
Height (In.)
31.1 in
Series
Teres
Depth (In.)
24.02 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TC19TP2
- Zoro #
- G024200346
- UPC #
- 644380798920
- Country of Origin
- China
- Item
- Dining Chairs
- Series
- Teres
- Material
- Leather/Steel
- Color
- Soft Taupe
Dimensions
- Seat Depth
- 21.46 in
- Seat Height
- 18.9 in
- Height (In.)
- 31.1 in
- Depth (In.)
- 24.02 in
- Width (In.)
- 20.47 in
Description
The LeisureMod Teres Dining Chair combines mid-century elegance with industrial-grade durability. Its standout feature is a curved wraparound backrest supported by a single, wide metal band, offering an ergonomic cradle feel that supports your posture through every meal. The seat is engineered for maximum longevity, featuring a solid poplar wood core topped with high-density sponge cushioning and wrapped in premium, easy-to-maintain leather. Supported by sleek, powder-coated steel legs and finished with floor-safe rubber pads, this chair arrives with easy assembly instructions, making it a sophisticated and functional upgrade for any modern home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.