Terra 36 in Round Fiberstone Side Table, Weatherproof, Indoor/Outdoor, Fully Assembled
- Mfr # TCT36GRY
- Zoro # G723330566
Key Features
Specifications
Product Information
- MFR #
- TCT36GRY
- Zoro #
- G723330566
- UPC #
- 644380722383
- Country of Origin
- China
Dimensions
- Width
- 35.43 in
- Length
- 35.43 in
- Height
- 16.14 in
Details
- Material
- Fiberstone
- Tabletop Material
- Fiberstone
- Weight
- 440 lbs
- Item
- Coffee Table
- Series
- Terra
- Color
- Grey
Description
Transform your space with the LeisureMod Modern Side Table from the Terra Series. Boasting a 36” round fiberstone top, this table seamlessly transitions between indoor and outdoor environments. Its sleek design harmonizes effortlessly with any decor, while the robust fiberstone material provides durability. Enjoy the convenience of no assembly required and easy upkeep, making it an ideal choice for the living room, patio, or garden. Enhance your home with its functional elegance, offering a stylish surface for your everyday items. The Terra Series exemplifies exceptional craftsmanship and a unique aesthetic, ensuring a blend of practicality and sophistication.
- Featuring a sleek, round fiberstone top, the modern design suits both contemporary and traditional interiors, making it stylish and functional. This versatile piece enhances any decor, serving as the perfect accent for your home.
- The round fiberstone top offers a spacious, lightweight, and durable surface for everyday use. Made from high-quality material, it ensures longevity and resilience. Perfect for various activities, whether for drinks, decor, or daily essentials.
- The robust fiberstone material of this table integrates smoothly into any environment, whether indoors or outdoors. It ensures enduring quality and functionality, crafted to withstand outdoor elements while adding stylish enhancement to your space.
- Crafted from durable, weather-resistant materials, this outdoor side table excels in rain, sun, or humidity. It maintains its appearance and functionality, delivering reliable performance to elevate your outdoor area in any weather condition
- Designed for flexibility, this versatile piece seamlessly transitions between indoor and outdoor space, effortlessly complementing living room, patios, gardens, and beyond. Its adaptable design ensures it harmonizes effortlessly with any environment.
- Keep your side table looking pristine with its easy-to-clean fiberstone top. Simply wipe it down with a damp cloth to maintain its like-new appearance, perfect for households looking for practical solutions.
- Enjoy your new LeisureMod Terra side table straight from delivery, as it arrives fully assembled, saving you valuable time and effort right from the start.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.