Tule Dining Chair with Velvet Seat & White Steel Frame, Black/Platinum Blue, 2PK

  • Mfr # TWCBL18BU2

  • Zoro # G711373049


product price:  $414.99
/pk 2, $207.50/ea
Free Shipping & Returns

Key Features

Material
Manufactured Wood/Steel/Velvet
Width (In.)
19 in
Depth (In.)
21.1 in
Capacity
1
Dimension
32.9 in H x 19 in W x 21.1 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TWCBL18BU2
Zoro #
G711373049
UPC #
644380717778
Country of Origin
China

Dimensions

Width (In.)
19 in
Depth (In.)
21.1 in
Dimension
32.9 in H x 19 in W x 21.1 in D
Length
32.9 in

Details

Material
Manufactured Wood/Steel/Velvet
Color
Black/Platinum Blue
Capacity
1

Description

The Tule Dining Side Chair encapsulates the essence of mid-century modern design while catering to contemporary comfort needs. Its thoughtful combination of premium PU Leather/Velvet/Suede Fabric upholstery and steel frame design results in a chair that is not only visually appealing but also functional and enduring. Whether you're seeking to enhance your dining area's aesthetics or looking to introduce a touch of vintage charm to your living space, the Tule Dining Chair promises to be a versatile and stylish addition that will stand the test of time. The seat and backrest of the dining chair are covered in 3 upholstered designs, PU Leather, Velvet, and Suede Fabric being cozy and tough. It also features a sponge-filled seat that hugs your body with every sit-down. The steel frame is coated with a powder-coated finish that not only looks sleek but also protects against rust and wear. You don't need to worry about the chair losing its shine over time. The Dining Side Chair comes with plastic glides on its feet to prevent any unwanted marks. Whether you have hardwood floors or tiles, these glides ensure your floors stay pristine. Don't let complicated assembly instructions discourage you. The Dining Chair is designed with simplicity in mind. You'll find it easy to put together, with clear instructions and included tools, you'll have your chair ready in no time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.