Zoro Homepage

Tule Dining Side Chair, Black Frame with Black Leather Seat

  • Mfr # TCBL18BL

  • Zoro # G416098834


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Material
Manufactured Wood/Steel/Leather
Width (In.)
19 in
Depth (In.)
21.1 in
Height (In.)
32.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCBL18BL
Zoro #
G416098834
UPC #
644380723731
Country of Origin
China

Dimensions

Width (In.)
19 in
Depth (In.)
21.1 in
Height (In.)
32.9 in

Details

Material
Manufactured Wood/Steel/Leather
Color
Black/Black

Description

The Tule Dining Side Chair encapsulates the essence of mid-century modern design while catering to contemporary comfort needs. Its thoughtful combination of premium PU Leather/Velvet/Suede Fabric upholstery and steel frame design results in a chair that is not only visually appealing but also functional and enduring. Whether you're seeking to enhance your dining area's aesthetics or looking to introduce a touch of vintage charm to your living space, the Tule Dining Chair promises to be a versatile and stylish addition that will stand the test of time. The seat and backrest of the dining chair are covered in 3 upholstered designs, PU Leather, Velvet, and Suede Fabric being cozy and tough. It also features a sponge-filled seat that hugs your body with every sit-down. The steel frame is coated with a powder-coated finish that not only looks sleek but also protects against rust and wear. You don't need to worry about the chair losing its shine over time. The Dining Side Chair comes with plastic glides on its feet to prevent any unwanted marks. Whether you have hardwood floors or tiles, these glides ensure your floors stay pristine. Don't let complicated assembly instructions discourage you. The Dining Chair is designed with simplicity in mind. You'll find it easy to put together, with clear instructions and included tools, you'll have your chair ready in no time.


  • The modern dining chair is a versatile seating option that caters to both residential and professional settings. Its durability and stylish design make it suitable for kitchens, cafes, and restaurants.
  • The modern dining chair features a high-quality fabric upholstery seat and backrest that is both visually appealing and soft to the touch.
  • The modern dining chair is provided by a high-density sponge fill, ensuring exceptional comfort and support during extended sitting and a relaxed dining experience.
  • The modern dining side chair's foundation is a sturdy steel frame that guarantees lasting durability and stability. The steel frame also contributes to the dining chair's overall visual appeal.
  • The steel frame of the modern dining chair is coated with a powder-coated finish, enhancing its aesthetics while protecting against rust and corrosion.
  • The modern dining chair comes with plastic glides attached to its legs, which serves to protect your floors from any potential scratches or marks.
  • The modern dining chair is designed with clear and concise instructions, offering a hassle-free assembly process.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.