Penny Swivel Upholstered Dining Chair in Brown Fabric with Black Metal Legs - Set of 2
- Mfr # LCPESICOBLK
- Zoro # G414674887
Key Features
Specifications
Details
- MFR #
- LCPESICOBLK
- Zoro #
- G414674887
- UPC #
- 840254338876
- Country of Origin
- China
- Material
- Polyester, Steel
- Color
- Brown
- Finish
- Black
Dimensions
- Width (In.)
- 23 in
- Depth (In.)
- 23 in
- Height (In.)
- 33 in
Description
Update your dining space with the elevated style and functionality of our Penny Upholstered Swivel Dining Chairs - Set of 2 in Fabric with Black Metal Legs. Featuring a sleek and modern silhouette, this kitchen chair attains a chic and stylish presence in any room. The streamlined back elegantly flows into the sloping arms to offer a dose of comfort and style. A stylish cut-out in the back lightens the sculptural appeal of our dining room chair. Finished off with pyramid-shaped black metallic legs, the chair serves as a striking and sturdy accent for any corner. The dining table chair includes a tall back, padded arms, and a cushioned seat to deliver a cozy and comfortable stay. From offering a comfy seat in your kitchen to serving as a stylish and comfortable accent chair for your workspace, the Penny brings comfort and convenience to any room. It includes a 180-degree swivel function allowing you to follow conversations with ultimate ease. Available in gray or brown fabric with black metal legs, the Penny dining chair remains a stylish, comfy, and durable addition to your home. These dining chairs are sold as a set of 2.
- •PRODUCT DIMENSIONS - 23 in W x 23 in D x 33 in H x 18.5 in Seat H
- •SWIVEL FUNCTION - The wonderful full 180-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite seat in the house.
- •MULTIFUNCTIONAL - This versatile chair can be used as a dining chair, accent chair, desk chair, kitchen chair, or vanity chair.
- •SIZE GUIDE - The average dining room chair is about 18 inches from floor to seat, and the typical table is about 30 inches tall. Unless your table happens to be taller than that, you should stick with chairs with a seat height around 18 inches tall to ensure enough leg room for everyone.
- •QUALITY MATERIALS - Polyester is one of the easiest fabrics to clean, this is because any stains do not soak into the fabric, but rather it only allows the stain to rest on top of it, making for a very easy fabric to deal with in the event of a mess.
- •COLOR VARIATIONS - The Penny dining chair comes in your choice of gray or brown upholstery with black metal legs.
- •NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
- •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.