Tule Dining Side Chair with Leather Seat and White Powder-Coated Steel Frame, Walnut/White, 2PK

  • Mfr # TWCWN18W2

  • Zoro # G511371733


product price: $414.99
/pk 2, $207.50/ea
Free Shipping & Returns

Key Features

Material
Manufactured Wood/Steel/PU Leather
Width (In.)
19 in
Depth (In.)
21.1 in
Capacity
1
Length
32.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWCWN18W2
Zoro #
G511371733
UPC #
644380717846
Country of Origin
China

Dimensions

Width (In.)
19 in
Depth (In.)
21.1 in
Length
32.9 in
Dimension
32.9 in H x 19 in W x 21.1 in D

Details

Material
Manufactured Wood/Steel/PU Leather
Color
Walnut/White
Capacity
1

Description

The Tule Dining Side Chair encapsulates the essence of mid-century modern design while catering to contemporary comfort needs. Its thoughtful combination of premium PU Leather/Velvet/Suede Fabric upholstery and steel frame design results in a chair that is not only visually appealing but also functional and enduring. Whether you're seeking to enhance your dining area's aesthetics or looking to introduce a touch of vintage charm to your living space, the Tule Dining Chair promises to be a versatile and stylish addition that will stand the test of time. The seat and backrest of the dining chair are covered in 3 upholstered designs, PU Leather, Velvet, and Suede Fabric being cozy and tough. It also features a sponge-filled seat that hugs your body with every sit-down. The steel frame is coated with a powder-coated finish that not only looks sleek but also protects against rust and wear. You don't need to worry about the chair losing its shine over time. The Dining Side Chair comes with plastic glides on its feet to prevent any unwanted marks. Whether you have hardwood floors or tiles, these glides ensure your floors stay pristine. Don't let complicated assembly instructions discourage you. The Dining Chair is designed with simplicity in mind. You'll find it easy to put together, with clear instructions and included tools, you'll have your chair ready in no time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.