Zoro Homepage

Victorian Foldable End Side Table Tray, Black

  • Mfr # VT24TBL

  • Zoro # G511372761


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Width
25 in
Material
Acrylic/Chrome
Size
24 in H x 25 in W x 17 in D
Length
24 in
Depth
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT24TBL
Zoro #
G511372761
UPC #
704817533576
Country of Origin
China

Dimensions

Width
25 in
Size
24 in H x 25 in W x 17 in D
Length
24 in
Depth
17 in

Details

Color
Black
Material
Acrylic/Chrome
Shape
Rectangular

Description

The versatile and sleek folding table is sturdy and durable for everyday use. The table folds away easily to save space and is lightweight for you to move and use whenever required. The table compliments any room or patio with its acrylic chrome finish and naturally simplistic design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.