Zoro Homepage

Weave Mace Indoor/Outdoor Arm Chair, White, 2PK

  • Mfr # MCA19W2

  • Zoro # G511372464


product price: $250.99
/pk 2, $125.50/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Polypropylene
Width
16 in
Length
35 in
Depth
18.5 in
Capacity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCA19W2
Zoro #
G511372464
UPC #
661646044102
Country of Origin
China

Dimensions

Width
16 in
Length
35 in
Depth
18.5 in
Dimension
35 in H x 16 in W x 18.5 in D

Details

Color
White
Material
Polypropylene
Capacity
1

Description

Stylish comfort and structural integrity make the Mace Dining Chair a welcome addition. Its attractive weave design and contemporary style combine to form a modernist production of a woodsy inspiration. This simple modern side chair fits right in wherever you place it. The chair is ideal in either the kitchen, dining room, bedroom or as an occasional chair. The chair is a great addition to a restaurant setting as well. with its UV protective feature for sun exposure, the chair is also perfect for the outdoors-on the patio or in a garden party setting. The chairs are as comfortable as they are visually pleasing and they are conveniently stackable making them ideal for apartments or when storage is a priority.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.