Zoro Homepage

Weave Mace Indoor/Outdoor Dining Side Chair, Brown, 2PK

  • Mfr # MC19BR2

  • Zoro # G411371819


product price: $174.99
/pk 2, $87.50/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Polypropylene
Width
16 in
Length
35 in
Depth
18.5 in
Capacity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC19BR2
Zoro #
G411371819
UPC #
661646043679
Country of Origin
China

Dimensions

Width
16 in
Length
35 in
Depth
18.5 in
Dimension
35 in H x 16 in W x 18.5 in D

Details

Color
Brown
Material
Polypropylene
Capacity
1

Description

Stylish comfort and structural integrity make the Mace Dining Chair a welcomed addition. Its attractive weave design and contemporary style combine to form a modernist production of a woodsy inspiration. This simple modern side chair fits wherever you place it. The chair is ideal in the kitchen, dining room, bedroom or as an occasional chair. The chair is a great addition to a restaurant setting as well. with its UV protective feature for sun exposure, the chair is also perfect for the outdoors - on the patio or in a garden party setting. The chairs are as comfortable as they are visually pleasing and they are conveniently stackable making them ideal for apartments or when storage is a priority.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.