White Wicker Hanging 2 person Egg Swing Chair with Beige Cushions

  • Mfr # ESCW-57BG

  • Zoro # G209789826


product price: $839.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Capacity
2
Material
Wicker/Iron/Polyester
Overall Length
78 in
Overall Width
57 in
Size
78 in H x 57 in W x 27 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESCW-57BG
Zoro #
G209789826
UPC #
765531578298
Country of Origin
China

Dimensions

Overall Length
78 in
Overall Width
57 in
Size
78 in H x 57 in W x 27 in D
Depth
27 in

Details

Capacity
2
Material
Wicker/Iron/Polyester
Color
Beige

Description

This fun egg-shaped porch swing chair which fits 2 people comfortably was built to last in the outdoors with its strong durable iron frame it will be perfect for all weathers. Sit in luxurious comfort while surrounded by the peace and beauty of your backyard, or enjoy a good book indoors with this comfortable hanging chair.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.