
Wicker 2 Person Double Folding Hanging Egg Swing Chair Orange Cushions
Mfr # ESCF52OR
Zoro # G809789974
product price: $409.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Overall Length
77 in
Capacity
2
Color
Orange
Overall Width
53 in
Material
Wicker/Iron/Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ESCF52OR
Zoro #
G809789974
UPC #
765531576713
Country of Origin
China
Dimensions
Overall Length
77 in
Overall Width
53 in
Depth
45.5 in
Size
77 in H x 53 in W x 45.5 in D
Details
Capacity
2
Color
Orange
Material
Wicker/Iron/Stainless Steel
Description
This fun egg-shaped porch swing chair has a folding feature for easy storage. The Egg chair fits 2 people comfortably and was built to last in the outdoors with its strong durable iron frame it will be perfect for all weathers. This unique swinging Chair is the perfect addition to any space outside, a backyard patio, deck, in a sun-room or garden, or near a pool, or outdoor Bar.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.