
Wicker 2 Person Double Folding Hanging Egg Swing Chair with Navy Cushions (Discontinued)
- Mfr # ESCF52NBU
- Zoro # G909789935
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ESCF52NBU
Zoro #
G909789935
UPC #
765531576706
Country of Origin
China
Dimensions
Overall Length
77 in
Overall Width
53 in
Size
77 in H x 53 in W x 45.5 in D
Depth
45.5 in
Details
Capacity
2
Color
Navy Blue
Material
Wicker/Iron/Stainless Steel
Description
This fun egg-shaped porch swing chair has a folding feature for easy storage. The Egg chair fits 2 people comfortably and was built to last in the outdoors with its strong durable iron frame it will be perfect for all weathers. This unique swinging Chair is the perfect addition to any space outside, a backyard patio, deck, in a sun-room or garden, or near a pool, or outdoor Bar.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.