Wooden Dining Chair Modern style Nymia Collection Washed Walnut in Taupe

  • Mfr # NCWW-22TP

  • Zoro # G216099222


product price:  $257.99
/ea
Free Shipping & Returns

Key Features

Material
Wood, Iron, Leather
Width (In.)
21.85
Depth (In.)
21.65
Height (In.)
29.33
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NCWW-22TP
Zoro #
G216099222
UPC #
644380735208
Country of Origin
China

Dimensions

Width (In.)
21.85
Depth (In.)
21.65
Height (In.)
29.33

Details

Material
Wood, Iron, Leather
Color
Taupe, Walnut

Description

Transform your dining area with this elegant and modern Nymia Dining Chair. Designed for both style and ergonomic support, this chair features a curved U-shaped backrest and a contoured saddle seat that cradles your body while you sit. Upholstered in high-quality leather/velvet, it combines a luxurious feel with easy maintenance, perfect for daily use in your kitchen or dining room. The chair's integrated seat frame and open-back design provide unified support while offering a lightweight, airy appearance that enhances any room. Splayed iron legs with a sleek powder-coated finish ensure stability and strength, supporting up to 300 pounds. Additionally, plastic glides protect your floors from scratches, and easy assembly is required, with instructions included.


  • This dining chair features a contoured saddle seat and an open-back design. The seat is shaped with a slight dip in the middle to better support your body, distributing weight evenly and reducing pressure on the hips and legs for more comfortable sitting. The open-back design leaves space between the seat and backrest, allowing for better airflow which helps keep you cooler during longer periods of use.
  • This side chair is available in two distinct upholstery options: leather and velvet. The leather option offers a sleek, durable surface with a refined appearance, ideal for a polished and modern aesthetic. The velvet option provides a soft, plush texture that adds a touch of warmth and sophistication to the design.
  • The dining accent chair's design features an extended seat frame that supports both the seat and backrest as a single, unified structure. The inner support is made from poplar wood, providing a strong and reliable foundation that ensures the chair can hold up to 300 pounds without compromising its structural integrity.
  • The modern accent chair's legs are made from iron and flare outward from the seat, angled slightly away from the center to create a wider, more stable base. Each leg has a width of 0.05 inches, giving the chair a sleek profile without compromising on strength. The iron legs are powder-coated, protecting them from scratches, rust, or wear while giving them a matte look.
  • The seat is padded with 2.16 inches of foam, and the backrest has 0.98 inches of padding. The foam density is 1.5-lbs./cu. ft., providing a soft and supportive surface for comfortable seating. The foam padding retains its shape over time, offering consistent comfort without sagging.
  • Each leg of the dining side chair is fitted with plastic glides, designed to protect your floors from scratches and scuff marks when moving the chair. These glides allow for smooth movement across various types of flooring, including hardwood, tile, and carpet, ensuring that your floors remain unscathed.
  • The package includes all the necessary tools and instructions, making it straightforward to put together. The assembly process involves attaching the legs to the seat.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.